Metal Handle Kit in Luxe Nickel

You last purchased this on
 
Brizo

Litze Metal Handle Kit in Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze Metal Handle Kit in Luxe Nickel

  • Fast #
  • Part #DHL5332NK
  • Item #7211984
  • Manufacturer Part #HL5332-NK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Handles secure to valves with rare earth magnets
  • Include optional red and blue glide rings
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
1-1/4 in
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
2-11/25 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
2-11/25 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.276 lb