Litze Metal Handle Kit in Polished Chrome

Part #DHL5333PC  |  Item #7211503  |  Manufacturer Part #HL5333-PC

$ 137.16 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Textural knurling detail
  • Include optional red and blue glide rings

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 1-1/4 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: T-Lever

Height: 2-14/25 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 2-14/25 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.796