Litze Metal Handle Kit in Polished Chrome

Part #DHL7533PC  |  Item #7211916  |  Manufacturer Part #HL7533-PC

$ 147.60 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Textural knurling detail

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-19/100 in

Faucet Part Type: Handle Kit

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Height: 4-1/2 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 4-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Weight: 1.806