Metal Handle Kit in Polished Nickel
This product has been replaced by
Manufacturer Part #HL5333-PN-NM
Litze Metal Handle Kit in Polished Nickel
Package Quantity Info:
EA: 1 CA: 6 PT: 2268-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets
- Handles secure to valves with rare earth magnets
- Include optional red and blue glide rings
- Textural knurling detail
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 1-1/4 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- T-handle
- Height:
- 2-14/25 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 2-14/25 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.796 lb