Litze Multi Function Hand Shower in Polished Nickel

Part #D88835PN  |  Item #7211915  |  Manufacturer Part #88835-PN

$ 303.12 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3-function handshower: H2Okinetic® Spray, Massage Spray and Pause
  • Textural knurling detail on handshower
  • 60" - 82" stretchable finished metal hose
  • Wall mount bracket with integrated hose connection

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Litze

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 6 in

End Connection 1: NPSM

End Connections: NPSM

Faucet Connection: NPT

Faucet Height: 9 in

Faucet Material: Brass

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Height: 9 in

Hose Included: Yes

Hose Length: 82 in

Maximum Height: 9 in

Maximum Pressure: 80 psi

NSF Certified: No

Pause Control: Yes

Product Type: Faucet

Shape: Round

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic Technology, Massaging Spray, Pause

Trim Only: No

WaterSense Labeled: Yes

Weight: 2.544