Roman Tub Faucet in Luxe Nickel (Trim Only)
Litze® Roman Tub Faucet in Luxe Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates up to 2 1/2” deck thickness
- Ceramic cartridge
- 3-hole installation
- MUST ORDER HANDLES SEPARATELY
- Trim only, must order rough R62707 separately
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 11-69/100 in
- Faucet Center Size:
- 9 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 14.0 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 9-19/50 in
- IAPMO Listed -:
- No
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Spout Height:
- 9-19/50 in
- Style:
- Contemporary
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-11/16 in
- WaterSense Labeled:
- No
- Weight:
- 3.784 lb