Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

You last purchased this on
 
Brizo

Litze® Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT67435PNLHP
  • Item #7223418
  • Manufacturer Part #T67435-PNLHP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Accommodates up to 2 1/2” deck thickness
  • Ceramic cartridge
  • 4-hole installation
  • Trim only, must order rough R64707 separately
  • MUST ORDER HANDLES SEPARATELY
  • 60" - 82" stretchable, finished metal hose
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
11-69/100 in
Faucet Center Size:
8 in - 16 in
Faucet Height:
9-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
No
Handle Material:
Brass
Height:
9-19/50 in
NSF Certified:
No
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
1-19/50 in
Trim Only:
Yes
Tub Spout Reach:
9-11/16 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Weight:
6.64 lb