Brizo

Litze™ No Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #DT67335LHP  |  Manufacturer Part #T67335-PCLHP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-hole installation
  • Accommodates up to 2 1/2” deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Trim only, must order rough R62707 separately
  • MUST ORDER HANDLES SEPARATELY

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 9 in - 16 in

Collection: Litze™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 11-69/100 in

Faucet Height: 9-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 14 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 9-19/50 in

Material: Brass

Maximum Height: 9-19/50 in

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 9-19/50 in

Spout Reach: 9-69/100 in

Spout Type: Rigid Slip-On

Trim Only: Yes

Tub Spout Reach: 9-11/16 in

Type: Faucet

WaterSense Labeled: Yes

Weight: 3.784