Brizo

Litze™ Non-Diverter Tub Spout in Brilliance Luxe Nickel

Part #DRP81435  |  Manufacturer Part #RP81435NK

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-diverter tub spout
  • 7 1/2” long
  • Solid brass construction

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Collection: Litze™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Depth: 8-1/2 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Tub Mount

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Brass

Height: 2 in

Installation Type: Wall Mount

Length: 8-7/16 in

Material: Brass

Maximum Height: 2-3/4 in

NSF Certified: No

Side Spray: No

Spout Type: Non-diverter tub

Type: Faucet

WaterSense Labeled: No

Weight: 3.22

Width: 2-5/16 in