Litze Non-Diverter Tub Spout in Polished Nickel

Part #DRP81435PN  |  Item #7223454  |  Manufacturer Part #RP81435PN

$ 190.40 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Non-diverter tub spout
  • 7 1/2” long
  • Solid brass construction

Specifications

ADA Compliant: No

CSA Certified: Yes

Collection: Litze

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 8-1/2 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-3/4 in

Material: Brass

Maximum Height: 2-3/4 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Spout Type: Non-Diverter

WaterSense Labeled: No

Weight: 3.22