Polished Nickel Decorative Hole Cover
Litze Polished Nickel Decorative Hole Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates up to 3" deck thickness
- 1/3" overall height
- Includes installation hardware
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Cover
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 19/50 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 19/50 in
- NSF Certified:
- No
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- Weight:
- 0.446 lb