Pressure Balance Valve Trim in Brilliance Polished Nickel

This product has been replaced by

Brizo Brilliance® Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Brizo Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel
Manufacturer Part #T60P035-PNLHP
You last purchased this on
 
Brizo

Litze Pressure Balance Valve Trim in Brilliance Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Brizo Brilliance® Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Brizo Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel
Manufacturer Part #T60P035-PNLHP
Brizo

Litze Pressure Balance Valve Trim in Brilliance Polished Nickel

  • Fast #
  • Part #DT60P035PN
  • Item #7223482
  • Manufacturer Part #T60P035-PN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Single-function pressure balance cartridge
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Red/Blue temperature markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
7-69/100 in
Diameter:
6-1/2 in
End Connection 1:
Universal
End Connection 2:
Universal
End Connections:
Universal
Faucet Connection:
Universal
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Maximum Height:
6-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
2.346 lb