Litze ROMAN TUB HANDLE KIT - LEVER

Part #DHL632NKTK  |  Item #7212076  |  Manufacturer Part #HL632-NKTK

$ 222.48 EACH

Type:

Faucet
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Litze

Color Finish: Luxe Nickel/Teak Wood

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-22/25 in

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

Handle Type: Lever

Height: 3 in

Length: 5 in

Material: Zinc

Maximum Height: 3 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Type: Faucet

Weight: 3.354

Width: 1-69/100 in