Brizo Litze™ Roman Tub in Brilliance Luxe Gold (Less Handle)

DT67335GLLHP

Manufacturer Part #: T67335-GLLHP

Color/Finish

(Pricing is for Luxe Gold)

$627.48

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3-hole installation
  • Accommodates up to 2 1/2” deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • MUST ORDER HANDLES SEPARATELY
  • Trim only, must order rough R62707 separately

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
9 in - 16 in
Collection
Litze™
Color Finish
Luxe Gold
Color Finish Category
Gold Tones
Depth
11-69/100 in
Faucet Height
9-3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Handles Sold Separately
Height
9-19/50 in
Material
Brass
Maximum Height
9-19/50 in
NSF Certified
No
Number of Handles
No Handle
Number of Holes
3 Hole
Side Spray
No
Spout Height
9-19/50 in
Spout Reach
9-69/100 in
Spout Type
Rigid Slip-On
Trim Only
Yes
Tub Spout Reach
9-11/16 in
Type
Faucet
WaterSense Labeled
Yes
Weight
3.784

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday