Roman Tub Single Lever Handle Set in Luxe Nickel with Polished Chrome
Litze Roman Tub Single Lever Handle Set in Luxe Nickel with Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets
- Handles secure to valves with rare earth magnets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel/Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 1-22/25 in
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Zinc
- Maximum Height:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.354 lb