Brizo Litze™ Showerarm and Flange in Brilliance Luxe Nickel

DRP81434NK

Manufacturer Part #: RP81434NK

Color/Finish

(Pricing is for Luxe Nickel)

$205.84

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1/2" NPT threads
  • Solid brass shower arm with two locking hinges for positioning

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Collection
Litze™
Color Finish
Luxe Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Shower Arm Mount
Faucet Part Type
Shower Arm and Flange
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Handle Material
Brass
Installation Type
Wall Mount
Length
16 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday