Brizo Litze™ Single Handle Freestanding Tub Filler (Less Handle)

DT70135LHP

Manufacturer Part #: T70135-NKLHP

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12.0 gpm @ 60 psi; 45.0 L/min @ 414 kPa with R70100-WS
  • 14.5 gpm @ 60 psi; 55.0 L/min @ 414 kPa with R70100
  • 60" - 82" stretchable, finished metal hose
  • Auto resetting diverter
  • Floor mounted 1-hole installation
  • High flow ceramic mixing cartridge
  • Hot and cold indicators
  • Includes multi-function H2Okinetic® handshower with textural knurling detail; 2.0 gpm @ 80 psi; 7.6 L/min @ 550 kPa
  • Indexing handshower holder
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc, Mixing
Collection
Litze™
Color Finish
Luxe Nickel
Color Finish Category
Nickel Tones
Depth
12-3/4 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Floor Mount
Faucet Type
Tub Faucet
Faucet Valve Type
Ceramic Disc, Mixing
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Handle Material
Brass
Handle Type
Lever
Height
39-3/4 in
Material
Brass
Maximum Height
39-3/4 in
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
36-5/16 in
Spout Reach
9-1/4 in
Spout Type
Standard
Trim Only
Yes
Tub Spout Reach
9-1/4 in
Type
Faucet
WaterSense Labeled
Yes
Weight
23.9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday