Single Handle Pull Down Kitchen Faucet in Polished Nickel

You last purchased this on
 
Brizo

Litze® Single Handle Pull Down Kitchen Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #D64063LFPN
  • Item #7426954
  • Manufacturer Part #64063LF-PN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • Optional A/C adapter EP73954
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Euro-motion ceramic valve with InnoFlex waterways
  • 1-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
11-19/50 in
Faucet Connection Size:
1/2 in
Faucet Height:
14-5/8 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
6-63/100 in
Spout Reach:
8-22/25 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream, Spray
Supply Lines Included:
Yes
UL Listed:
No
Weight:
7.26 lb