Brizo

Litze Single Handle Lever Handle Bar Faucet in Polished Chrome

Part #D61043LF  |  Manufacturer Part #61043LF-PC

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-hole installation
  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Collection: Litze

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 8-1/2 in

End Connection 1: OD Inlet

End Connection 2: OD Inlet

End Connections: OD Inlet

Faucet Connection: NPSM

Faucet Connection Size: 3/8 in

Faucet Height: 11-5/8 in

Faucet Material: Brass

Faucet Mount: Bar Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Lever

Height: 11-69/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3 in

Maximum Height: 11-69/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-63/100 in

Spout Reach: 6 in

Spout Swivel: 360°

Spout Type: Standard Swivel

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 3.46