Brizo Litze™ Single Handle Lever Handle Bar Faucet

D61044LF

Manufacturer Part #: 61044LF-GL

Color/Finish

Starting at $509.62

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Ceramic cartridge
  • Comes with standard fittings

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Litze™
Color Finish
Luxe Gold
Color Finish Category
Gold Tones
End Connection 1
OD Inlet
End Connection 2
OD Inlet
End Connections
OD Inlet
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
11-5/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.8 gpm
Handle Material
Brass
Handle Type
Lever
Height
11-5/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Deck Thickness
3 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
8-5/16 in
Spout Reach
6 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Type
D61044LFGL
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday