Brizo Litze™ Single Handle Lever Handle Bar Faucet in Polished Chrome

D61053LF

Manufacturer Part #: 61053LF-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1-hole installation
  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Litze™
Depth
8-1/2 in
End Connection 2
OD Inlet
End Connections
OD Inlet
Faucet Connection Size
3/8 in
Faucet Height
11-5/16 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Fitting Size 2
3/8 in
Flow Rate
1.8 gpm
Handle Material
Brass
Handle Type
Lever
Height
11-31/100 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Deck Thickness
3 in
Maximum Height
11-31/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
5-22/25 in
Spout Swivel
360°
Spout Type
Standard, Swivel
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
3.46

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday