Brizo Litze™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance Luxe Nickel

D65035LFECO

Manufacturer Part #: 65035LF-NK-ECO

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spout features hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Integrated rotary valve rotates 90° from cold to hot temperature
  • Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
BAA Compliant
No
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Litze™
Deck Plate Included
No
Depth
7-19/50 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
NPSM Threaded
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2 in
Lead Law Compliant
Yes
Maximum Height
7-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
5-1/2 in
Spout Type
Standard
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday