Brizo Litze™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

D63044LF

Manufacturer Part #: 63044LF-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Litze™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Euro-motion Ceramic Disc
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
3 in
NSF Certified
No
Number of Holes
1 Hole
Origin
Domestic
Side Spray
No
Spout Reach
8-11/16 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Spray Type
Aerated
Supply Lines Included
Yes
Trim Only
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday