Brizo

Litze™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #D63054LF  |  Manufacturer Part #63054LF-PC

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Litze™

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 14 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Euro-motion Ceramic Disc

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

NSF Certified: No

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Reach: 9 in

Spout Swivel: 360°

Spout Type: High Arc, Swivel

Spray Type: Aerated Stream/Spray

Supply Lines Included: Yes

Trim Only: No

UL Listed: No