Brizo Litze™ Single Handle Pull Down Kitchen Faucet

D63064LF

Manufacturer Part #: 63064LF-SS

Color/Finish

Starting at $652.38

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Euro-motion ceramic valve with InnoFlex waterways
  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1807
Application
Residential
Brand Model Compatibility
Brizo
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Litze™
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Depth
11-19/50 in
End Connection 1
PEX Crimp
End Connection 2
PEX
End Connections
PEX Crimp x PEX
Faucet Connection
Compression
Faucet Connection Size
1/2 in
Faucet Height
14-1/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
13-47/50 in
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Material
Brass
Maximum Height
13-47/50 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
14-13/100 in
Spout Reach
8-22/25 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Type
Faucet
Weight
6.11

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday