Brizo

Litze™ Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless

Part #D63244LF  |  Manufacturer Part #63244LF-SS

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual-jointed articulating arm with semi-flexible hose
  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Litze™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 21-1/2 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Spout Swivel: 360°

Spout Type: High Arc, Swivel

Spray Type: Aerated Stream, Spray

Supply Lines Included: Yes

Trim Only: No

UL Listed: No