Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold
Litze® Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smarttouch® technology with Tempid™ - tap on/off functionality with temperature indicating LED light
- Magnedock® technology - magnetic docking system
- Dual-jointed articulating arm with finished, semi-flexible metal hose
- Comes with standard fittings
- Overall height varies with arm position maximum height = 21-1/2", maximum arm reach = 10-1/2", hose length = 23"; arm swivels 360°
- Accommodates up to 3 in. deck thickness
- 1-hole installation
- Two-function wand: Spray and stream
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery, Plug-in
- Side Spray:
- No
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 7-1/8 in
- Spout Swivel:
- 360°
- Spray Type:
- Aerated Stream, Spray
- Style:
- Industrial
- Supply Lines Included:
- Yes
- UL Listed:
- No