Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold

You last purchased this on
 
Brizo

Litze® Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold

  • Fast #
  • Part #D64243LFGL
  • Item #7426986
  • Manufacturer Part #64243LF-GL
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold

This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual-jointed articulating arm with semi-flexible hose
  • MagneDock® Technology – magnetic docking system
  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • 1-hole installation
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • DIAMOND™ Seal Technology
  • Two-function wand: spray and stream
  • Comes with standard fittings
  • Accommodates up to 3" deck thickness
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Depth:
4-13/100 in
Faucet Connection Size:
1/2 in
Faucet Height:
21-1/2 in
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Touch Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream, Spray
Supply Lines Included:
No
UL Listed:
No
Weight:
6.974 lb