Brizo

Litze™ Single Handle Pull Down Kitchen Faucet in Luxe Gold

Part #D64244LFGL  |  Manufacturer Part #64244LF-GL

Color/Finish:
Luxe Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • Dual-jointed articulating arm with semi-flexible hose
  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

Battery Size: AA

Battery Type: Alkaline

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Litze™

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 21-1/2 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

NSF Certified: No

Number of Holes: 1 Hole

Origin: Domestic

Power Source: Battery

Side Spray: No

Spout Swivel: 360°

Spout Type: High Arc, Swivel

Spray Type: Aerated

Supply Lines Included: Yes

Trim Only: No

UL Listed: No