Brizo

Litze Single Handle Pull Down Kitchen Faucet in Matte Black/Luxe Gold

Part #D63043LFBLGL  |  Manufacturer Part #63043LF-BLGL

Color/Finish:
Matte Black/Luxe Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Litze

Color Finish: Matte Black/Luxe Gold

Color Finish Category: Blacks

Depth: 11-19/100 in

End Connection 1: PEX Crimp

End Connections: PEX Crimp

Faucet Connection: Compression

Faucet Connection Size: 1/2 in

Faucet Height: 16 in

Faucet Material: Brass

Faucet Valve Type: Euro-motion Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Metal Lever

Height: 15-47/50 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3 in

Maximum Height: 15-47/50 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Power Source: Battery

Side Spray: No

Smart Home Enabled: No

Spout Height: 16 in

Spout Reach: 8-69/100 in

Spout Swivel: 360°

Spout Type: High Arc Pull Out Swivel

Spray Type: [Aerated Stream, Spray]

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 6.11