Brizo Litze™ Single Handle Pull Down Kitchen Faucet in Stainless

D64043LFSS

Manufacturer Part #: 64043LF-SS

Color/Finish

(Pricing is for Stainless)

$826.68

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Euro-motion ceramic valve with InnoFlex waterways
  • MagneDock® Technology – magnetic docking system
  • Optiol A/C adapter EP73954
  • SmartTouch® Technology with TempID™ – tap on/off functiolity with temperature indicating LED light
  • Two-function pull-down wand: spray and stream

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial, Residential
Battery Size
AA
Battery Type
Alkaline
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Euro-Motion Ceramic Disc
Collection
Litze™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Depth
11-19/100 in
End Connection 1
PEX Crimp
End Connection 2
PEX
End Connections
PEX Crimp x PEX
Faucet Connection
PEX
Faucet Connection Size
1/2 in
Faucet Height
16-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Euro-motion Ceramic Disc
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
16-1/4 in
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Material
Brass
Maximum Height
16-1/4 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
16-1/2 in
Spout Reach
8-69/100 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Type
Faucet
Weight
7.26

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday