Brizo Litze™ Tank Lever

D696335

Manufacturer Part #: 696335-NK

Color/Finish

Starting at $77.19

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Brizo
CARB OTC LEED Compliant
No
Collection
Litze™
Color Finish
Luxe Nickel
Color Finish Category
Nickel Tones
Depth
1-1/2 in
Handle Material
Zinc
Height
5-13/100 in
IAPMO Listed
No
Material
Zinc
Maximum Height
5-13/100 in
Side Spray
No
Type
Accessory
WaterSense Labeled
No
Weight
0.536

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday