Litze™ Thermostatic Shower Only in Brilliance Luxe Nickel (Less Handle)

Part #DT60235NKLHP  |  Item #7223480  |  Manufacturer Part #T60235-NKLHP

$ 660.96 EACH
(Pricing is for Luxe Nickel)

Color/Finish:
Luxe Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Brizo Litze™ Thermostatic Shower Only in Brilliance Luxe Nickel (Less Handle) / $660.96

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • 8" multi-function raincan showerhead featuring H2Okinetic® Technology
  • Jointed solid brass shower arm with two locking hinges for positioning
  • MUST ORDER HANDLES SEPARATELY
  • RP74785 extension kit extends rough installation up to 1 3/4"

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Litze™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 5 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: Universal

Faucet Material: Brass

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Less Handles

Material: Brass

Maximum Height: 6-1/2 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 6-1/2 in

Pause Control: Yes

Product Type: Faucet

Scald Guard: Yes

Shape: Round

Shower Arm Reach: 15-1/4 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic Technology, Massaging Spray, Pause

Trim Only: Yes

WaterSense Labeled: Yes

Weight: 6.824