Thermostatic Valve Trim in Luxe Nickel (Handle Sold Separately)

You last purchased this on
 
Brizo

Litze® Thermostatic Valve Trim in Luxe Nickel (Handle Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Thermostatic Valve Trim in Luxe Nickel (Handle Sold Separately)

  • Fast #
  • Part #DT66T035NKLHP
  • Item #7256167
  • Manufacturer Part #T66T035-NKLHP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High temperature limit stop - 120?F
  • MUST ORDER ROUGH SEPARATELY
  • Thermostatic cartridge ships with trim
  • MUST ORDER HANDLE SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Faucet Mount:
Wall Mount
Flow Rate:
12.0 gpm
Handle Included:
No
Handle Material:
Brass
Handle Type:
Lever
Maximum Height:
7 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
1.92 lb