Litze Thermostatic Valve with Diverter Trim Handle Kit in Polished Chrome

Part #DHL7534PC  |  Item #7211446  |  Manufacturer Part #HL7534-PC

$ 182.16 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Temp and vol debossed letters

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Collection: Litze

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 8-13/100 in

Faucet Type: Tub & Shower Faucet

Handle Type: Lever

Height: 4-69/100 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 4-69/100 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Weight: 2.036