TempAssure Thermostatic Valve with Integrated Diverter Lever Handle Kit in Chrome

You last purchased this on
 
Brizo

TempAssure Thermostatic Valve with Integrated Diverter Lever Handle Kit in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

TempAssure Thermostatic Valve with Integrated Diverter Lever Handle Kit in Chrome

  • Fast #
  • Part #DHL7532PC
  • Item #7211392
  • Manufacturer Part #HL7532-PC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Model number = one set of handles for LHP models
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Part Type:
Handle
Faucet Type:
Tub and Shower Faucet
Flow Rate:
2 gpm
Handle Material:
Zinc
Handle Type:
Lever
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No