Trip Lever in Polished Chrome

You last purchased this on
 
Brizo

Litze™ Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze™ Trip Lever in Polished Chrome

  • Fast #
  • Part #D696335PC
  • Item #7211954
  • Manufacturer Part #696335-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Litze™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
1-9/16 in
Handle Material:
Zinc
Hardware Included:
Yes
Height:
5-13/100 in
IAPMO Listed -:
No
Length:
9-7/8 in
Material:
Zinc
Maximum Height:
5-13/100 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Style:
Transitional
WaterSense Labeled:
No
Weight:
0.536 lb
Width:
2-1/2 in