Brizo Litze™ Two Handle Bridge Kitchen Faucet

D62543LF

Manufacturer Part #: 62543LF-BLGL

Color/Finish

Starting at $1,032.52

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3-hole installation
  • Accommodates up to 3" deck thickness
  • Ceramic cartridges
  • Includes matching side sprayer
  • Optiol decorative center hole cover available RP90934
  • Solid brass one-piece waterway

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Litze™
Color Finish
Matte Black/Luxe Gold
Color Finish Category
Blacks
Depth
8-1/4 in
End Connection 1
OD Inlet
End Connections
OD Inlet
Faucet Connection
NPSM
Faucet Connection Size
3/8 in
Faucet Height
15-3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
15-41/100 in
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
Material
Brass
Maximum Deck Thickness
3 in
Maximum Height
15-41/100 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Origin
Domestic
Side Spray
Yes
Spout Height
15-19/50 in
Spout Reach
8-1/4 in
Spout Swivel
360°
Spout Type
Low Arc
Supply Lines Included
Yes
Trim Only
No
Type
Faucet
UL Listed
No
Weight
9.2
Width
13-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday