Two Handle Bridge Kitchen Faucet with Side Spray in Luxe Gold

You last purchased this on
 
Brizo

Litze® Two Handle Bridge Kitchen Faucet with Side Spray in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Two Handle Bridge Kitchen Faucet with Side Spray in Luxe Gold

  • Fast #
  • Part #D62544LFGL
  • Item #7427340
  • Manufacturer Part #62544LF-GL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3-hole installation
  • Solid brass one-piece waterway
  • Includes matching side sprayer
  • Optional decorative center hole cover available RP90934
  • Accommodates up to 3" deck thickness
  • Ceramic cartridges
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Depth:
8-1/4 in
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
15-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
1-19/50 in
Spout Reach:
8-1/4 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No
Weight:
9.2 lb