Brizo

Litze™ Two Handle Bridge Kitchen Faucet in Luxe Gold

Part #D62563LFGL  |  Manufacturer Part #62563LF-GL

Color/Finish:
Luxe Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes matching side sprayer
  • 3-hole installation
  • Solid brass one-piece waterway
  • Ceramic cartridges
  • Accommodates up to 3" deck thickness
  • Optional decorative center hole cover available RP90934

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Litze™

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Faucet Connection: Female NPSM

Faucet Connection Size: 3/8 in

Faucet Height: 13-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Bridge, Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 10-7/8 in

Spout Reach: 8-1/4 in

Spout Swivel: 360°

Spout Type: High Arc, Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 13-3/4 in