Brizo Litze™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

D65335LFPCLHPECO

Manufacturer Part #: 65335LF-PCLHP-ECO

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Metal pop-up included
  • Spout features hidden water-efficient, laminar flow aerator
  • Must order handles separately

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic
Center Size
6 in - 16 in
Collection
Litze™
Deck Plate Included
No
Depth
8-31/100 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Handles Sold Separately
Height
2 in
Lead Law Compliant
Yes
Maximum Height
7 in
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
5-14/25 in
Spout Type
Standard
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
6.362

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday