Brizo

Litze™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Handles Sold Separately

Part #D65337LFPNLHPECO  |  Manufacturer Part #65337LF-PNLHP-ECO

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal pop-up included
  • Spout features hidden water-efficient, laminar flow aerator
  • Must order handles separately

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 6 in - 16 in

Collection: Litze™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 8-31/100 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 4-31/100 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 4-47/50 in

Spout Reach: 5-14/25 in

Spout Type: Standard

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 6.014

Frequently Purchased Together

+
+
+

This Item: Brizo Litze™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Handles Sold Separately