Brizo Litze™ Volume Control Trim with T-Lever Handle

DT66633

Manufacturer Part #: T66633-NK

Color/Finish

Starting at $153.55

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • MUST ORDER ROUGH SEPARATELY
  • Textural knurling detail on handle
  • Volume control has a recommended working pressure of 45-80 psi

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
Brand Model Compatibility
Brizo
CARB OTC LEED Compliant
No
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Depth
4-3/100 in
Faucet Valve Type
Tub & Shower Volume Control Valve
Handle Material
Brass
Handle Type
Lever
Height
2-13/100 in
Installation Type
Wall Mount
Material
Brass
Maximum Height
2-13/100 in
Number of Handles
Single Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Type
Faucet
Valve Trim Type
Volume Control
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No
Weight
1.16
Width
2-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday