Wall Mount Tub Filler Lever Handle Kit in Luxe Gold
Wall Mount Tub Filler Lever Handle Kit in Luxe Gold
Frequently Purchased Together
Product Details
- Model number = one pair of handles
- Lever handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Tub Fillers
- Brand Model Compatibility:
- Litze™ T70435-LHP
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Style:
- Modern
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.562 lb
- Width:
- 2-5/8 in