Brizo

Loki® 1-Hole Lavatory Faucet with Double Lever Handle in Polished Chrome

Part #D65172LFPCECO  |  Manufacturer Part #65172LF-PC-ECO

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: Brizo

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Loki®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 8 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Centerset

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Metal Lever

Height: 8-14/25 in

High Pressure: 60

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 8-14/25 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-14/25 in

Spout Reach: 5-81/100 in

Spout Type: High Arc

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 6.45