0 items

Brizo RSVP® Mini Faucet Towel Bar

D69947

Color Finish

Starting at $116.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decorative finials available
  • Optional STRASS Swarovski Crystal finials or cobalt blue glass finial available

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
RSVP®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
10-1/2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday