0 items

Brizo Charlotte® Mirror

D698085

Color Finish

Starting at $418.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 20" by 26"
  • Premium metal construction
  • Tools and template included

SPECIFICATIONS

ADA Compliant
No
Collection
Charlotte®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-15/16 in
Height
26 in
Installation Type
Wall Mount
Material
Glass
Type
Specialty Mirrors
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday