Multi Function Hand Shower in Brushed Nickel
Multi Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four-setting push button handshower - H2Okinetic® Spray, H2Okinetic® Spray w/Massage, Massage Spray and Pause
- Finished spray face
- Integrated showerhead and handshower
- Shower arm and flange NOT included; use RP62929
- 60"- 82" stretchable, finished metal hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-31/100 in
- Faucet Height:
- 10-15/32 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 6 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-47/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 10-15/32 in
- Maximum Height:
- 10-47/100 in
- Pause Control:
- Yes
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Pause, H2Okinetic Technology®
- WaterSense Labeled:
- No
- Weight:
- 3.3 lb