Multi Function Hand Shower in Chrome

You last purchased this on
 
Brizo

Hydrati® Multi Function Hand Shower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Hydrati® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D86200PC25
  • Item #7543179
  • Manufacturer Part #86200-PC-2.5
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Four-setting push button handshower - H2Okinetic® Spray, H2Okinetic® Spray w/Massage, Massage Spray and Pause
  • Finished spray face
  • Integrated showerhead and handshower
  • Shower arm and flange not included; use RP62929
  • 60"- 82" stretchable, finished metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hydrati®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-31/100 in
Faucet Material:
Plastic
Hand Shower Diameter:
6 in
Hand Shower Flow Rate:
2.5 gpm
Height:
10-47/100 in
Hose Included:
Yes
Hose Length:
82 in
Length:
10-15/32 in
Maximum Height:
10-47/100 in
Pause Control:
Yes
Pressure - High:
80
Shape:
Round
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
Style:
Traditional
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.3 lb