1/2 in Universal Connection Pressure Balancing Universal Rough Valve Body with Stops

You last purchased this on
 
Brizo

MultiChoice® 1/2 in Universal Connection Pressure Balancing Universal Rough Valve Body with Stops

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

MultiChoice® 1/2 in Universal Connection Pressure Balancing Universal Rough Valve Body with Stops

  • Fast #
  • Part #DR60000UNWS
  • Item #3410450
  • Manufacturer Part #R60000-UNWS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 1/2 in. universal inlets accept 1/2 in. copper, 1/2 in. iron pipe, PEX or CPVC adapters
  • 1/2 in. universal outlets, inlets/outlets have male threads. Back-to-back capability
  • MultiChoice® Universal valve body only. Cartridge ships with trim
  • Extension kit available. See trim model for details
  • WS = with stops
  • BX = single box model
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Collection:
MultiChoice®
Connection Type:
Universal
Depth:
2-3/4 in
Faucet Valve Type:
Pressure Balancing
Flow Rate:
7.8 gpm
Height:
4 in
IAPMO Listed -:
Yes
NSF Certified:
No
Pressure - Maximum:
300 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Weight:
1.555 lb
Width:
5-1/16 in